Motion
50A38
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 38 Teeth
MI ITEM #00160583
MFR #50A38
Price$71.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 38 Teeth
MI ITEM #00160583
MFR #50A38

Mfr description
50A38 23/32 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.97/each

Specifications

Dimensions

  • Caliper Diameter
    7.1690 in
  • Outside Diameter
    7.9200 in
  • Pitch Diameter
    7.5690 in
  • Tooth Width
    0.3430 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309877
  • Number Of Teeth
    38
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309877

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)