Motion
50A39
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 39 Teeth
MI ITEM #00160589
MFR #50A39
Price$60.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 39 Teeth
MI ITEM #00160589
MFR #50A39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.03/each

Specifications

Dimensions

  • Caliper Diameter
    7.3610 in
  • Outside Diameter
    8.1200 in
  • Pitch Diameter
    7.7680 in
  • Tooth Width
    0.3430 in
  • Weight
    4.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309884
  • Number Of Teeth
    39
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309884

Overview

Mfr description
50A39 23/32 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text