Motion
50A42
A-Plate Sprocket - 50 / 5/8 in, A Hub, 42 Teeth, Steel Material
MI ITEM #00160607
MFR #50A42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 50 / 5/8 in, A Hub, 42 Teeth, Steel Material
MI ITEM #00160607
MFR #50A42

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50A42 SPKT(OLD#PKSC42-1)

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    42
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.7188 to 7.6700 in
  • Hub Type
    A
  • Pitch Diameter
    8.3630 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    781711162989
  • UPC_NO
    781711162989
  • Weight
    5.50 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text