Motion
50A46
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 46 Teeth, Steel Material
MI ITEM #00160640
MFR #50A46
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 46 Teeth, Steel Material
MI ITEM #00160640
MFR #50A46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50A46 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    46
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.5000 to 0.5000 in
  • Length Through Bore
    0.3430 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    9.5120 in
  • Pitch Diameter
    9.1585 in
  • Maximum Bore Diameter
    0.5000 in
  • Tooth Width
    0.343 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    50A46
  • Manufacturer Upc Number
    662289201648
  • UPC_NO
    662289201648
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    5.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text