Motion
50A48
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 48 Teeth, Steel Material
Mi Item #00160661
MFR #50A48
Price$71.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 48 Teeth, Steel Material
Mi Item #00160661
MFR #50A48

Mfr description
50A48 15/16 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.55/each

Specifications

Dimensions

  • Caliper Diameter
    9.1560 in
  • Maximum Bore Diameter
    8.88 in
  • Outside Diameter
    9.9100 in
  • Pitch Diameter
    9.556 in
  • Tooth Width
    0.343 in
  • Weight
    6.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309976
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    48
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)