Motion
50A49
A-Plate Sprocket - 50 / 5/8 in, A Hub, 49 Teeth, Steel Material
MI ITEM #00160669
MFR #50A49
Your Price$78.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 50 / 5/8 in, A Hub, 49 Teeth, Steel Material
MI ITEM #00160669
MFR #50A49

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.51/each(List $97.60)

Overview

Mfr description
50A49 15/16 SB HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    49
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.9375 to 9.0800 in
  • Hub Type
    A
  • Outside Diameter
    10.1100 in
  • Caliper Diameter
    9.3500 in
  • Pitch Diameter
    9.7550 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    097039309983
  • UPC_NO
    097039309983
  • Weight
    6.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text