Motion
50A50
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 50 Teeth, Steel Material
Mi Item #00160670
MFR #50A50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 50 Teeth, Steel Material
Mi Item #00160670
MFR #50A50

Mfr description
50A50 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.3430 in
  • Outside Diameter
    10.3090 in
  • Pitch Diameter
    9.9537 in
  • Tooth Width
    0.3430 in
  • Weight
    6.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1109099
  • Manufacturer Upc Number
    662289181629
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    50
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289181629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)