Motion
50A50
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 50 Teeth
Mi Item #00160678
MFR #50A50
Price$84.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 50 Teeth
Mi Item #00160678
MFR #50A50

Mfr description
50A50 15/16 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.98/each

Specifications

Dimensions

  • Caliper Diameter
    9.5540 in
  • Outside Diameter
    10.3100 in
  • Pitch Diameter
    9.9540 in
  • Tooth Width
    0.3430 in
  • Weight
    6.90 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309990
  • Number Of Teeth
    50
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)