Motion
50A51
A-Plate Sprocket - 50 / 5/8 in, A Hub, 51 Teeth, 0.9375 in Stock Bore
MI ITEM #00160684
MFR #50A51
Price$109.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 50 / 5/8 in, A Hub, 51 Teeth, 0.9375 in Stock Bore
MI ITEM #00160684
MFR #50A51

Mfr description
50A51 15/16 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.54/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Caliper Diameter
    9.7480 in
  • Outside Diameter
    10.5100 in
  • Pitch Diameter
    10.1530 in
  • Tooth Width
    0.3430 in
  • Weight
    7.32 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310002
  • Number Of Teeth
    51
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)