Motion
50A52
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 52 Teeth, Steel Material
Mi Item #00160689
MFR #50A52
Price$110.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 52 Teeth, Steel Material
Mi Item #00160689
MFR #50A52

Mfr description
50A52 15/16 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.75/each

Specifications

Dimensions

  • Caliper Diameter
    9.9510 in
  • Maximum Bore Diameter
    9.67 in
  • Outside Diameter
    10.7100 in
  • Pitch Diameter
    10.351 in
  • Tooth Width
    0.343 in
  • Weight
    7.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310019
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    52
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)