Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 53 Teeth, Steel Material
MI ITEM #00160690
MFR #50A53

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
50A53 SPKT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    53
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    0.3430 in
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    10.9070 in
  • Pitch Diameter
    10.5502 in
  • Tooth Width
    0.3430 in
  • Manufacturer Catalog Number
    1109115
  • Manufacturer Upc Number
    662289317943
  • UPC_NO
    662289317943
  • Manufacturer Catalog
  • Weight
    8.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text