Motion
50A54
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 54 Teeth
Mi Item #00160705
MFR #50A54
Price$112.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 54 Teeth
Mi Item #00160705
MFR #50A54

Mfr description
50A54 15/16 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.84/each

Specifications

Dimensions

  • Caliper Diameter
    10.3490 in
  • Outside Diameter
    11.1100 in
  • Pitch Diameter
    10.7490 in
  • Tooth Width
    0.3430 in
  • Weight
    8.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310033
  • Number Of Teeth
    54
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)