Motion
50A55
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 55 Teeth
MI ITEM #00160711
MFR #50A55
List Price$116.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 55 Teeth
MI ITEM #00160711
MFR #50A55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.35/each for your price

Overview

Mfr description
50A55 15/16 SB HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    55
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    11.3100 in
  • Caliper Diameter
    10.5430 in
  • Pitch Diameter
    10.9480 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    97039310040
  • UPC_NO
    097039310040
  • Weight
    8.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text