Motion
50A60
A-Plate Sprocket - 50 / 5/8 in, A Hub, 60 Teeth, Steel Material
MI ITEM #00160737
MFR #50A60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 50 / 5/8 in, A Hub, 60 Teeth, Steel Material
MI ITEM #00160737
MFR #50A60

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50A60 SPKT(OLD#PKSC60-1)

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.9375 to 11.2700 in
  • Length Through Bore
    0.3430 in
  • Hub Type
    A
  • Outside Diameter
    12.3010 in
  • Pitch Diameter
    11.9420 in
  • Maximum Bore Diameter
    2.5000 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    781711163061
  • UPC_NO
    781711163061
  • Weight
    10.80 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text