Overview
Mfr description
50A70 PLATE SPROCKET 103280
Specifications
- Chain Number & Pitch50 / 5/8 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth70
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs0
- Bore Range0.9375 to 13.2500 in
- Hub TypeA
- Pitch Diameter13.9261 in
- Tooth Width0.3430 in
- Manufacturer Upc Number782475054343
- UPC_NO782475054343
- Weight13.26 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data