Motion
50A96
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 96 Teeth, Steel Material
MI ITEM #00160784
MFR #50A96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 96 Teeth, Steel Material
MI ITEM #00160784
MFR #50A96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50A96 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    96
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.7500 to 3.1250 in
  • Length Through Bore
    0.3430 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    19.4670 in
  • Pitch Diameter
    19.1020 in
  • Maximum Bore Diameter
    3.1250 in
  • Tooth Width
    0.343 in
  • Width Across Tooth Sets
    0.3430 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    50A96
  • Manufacturer Upc Number
    662289261758
  • UPC_NO
    662289261758
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    25.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text