Motion
50A96

DODGE
50A96

Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 96 Teeth, Steel Material
MI ITEM #00160786
MFR #50A96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50A96

Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 96 Teeth, Steel Material
MI ITEM #00160786
MFR #50A96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    19.0986 in
  • Tooth Width
    0.3430 in
  • Weight
    24.80 lbs

Details

  • Bore Range
    0.9375 to 18.4200 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    782475054282
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    96
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475054282

Overview

Mfr description
50A96 PLATE SPROCKET 103248

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text