Motion
40 D3 CONN LINK

MORSE
40 D3 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, D-3 Attachment, Carbon Steel Material
MI ITEM #00160803
MFR #40 D3 CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
40 D3 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, D-3 Attachment, Carbon Steel Material
MI ITEM #00160803
MFR #40 D3 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40 D-3 ATTACH CONN LINK

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Attachment Link Number
    D-3
  • Material
    Carbon Steel
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Upc Number
    662288563921
  • UPC_NO
    662288563921
  • Weight
    0.02 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text