Motion
60A10
Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 10 Teeth, Steel Material
Mi Item #00160807
MFR #60A10
Price$29.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 10 Teeth, Steel Material
Mi Item #00160807
MFR #60A10

Mfr description
60A10 SPK ROLLER A
  • A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.21/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Caliper Diameter
    1.9581 in
  • Length Through Bore
    0.4590 in
  • Maximum Bore Diameter
    1.528 in
  • Outside Diameter
    2.7580 in
  • Pitch Diameter
    2.4271 in
  • Storage Dimension Height
    0.459 in
  • Storage Dimension Length
    2.759 in
  • Storage Dimension Width
    2.759 in
  • Tooth Width
    0.459 in
  • Weight
    0.43 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950014630
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    10
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Sprocket Type
    Standard ANSI Roller
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950014630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)