Motion
60A10
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 10 Teeth, Steel Material
MI ITEM #00160810
MFR #60A10
List Price$45.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 10 Teeth, Steel Material
MI ITEM #00160810
MFR #60A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.06/each for your price

Overview

Mfr description
60A10 3/4 SB HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    10
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    2.7600 in
  • Caliper Diameter
    1.9580 in
  • Pitch Diameter
    2.427 in
  • Maximum Bore Diameter
    1.52 in
  • Tooth Width
    0.459 in
  • Manufacturer Upc Number
    97039310163
  • UPC_NO
    097039310163
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text