Motion
60A11
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 11 Teeth
MI ITEM #00160816
MFR #60A11
List Price$46.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 11 Teeth
MI ITEM #00160816
MFR #60A11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.78/each for your price

Overview

Mfr description
60A11 3/4 SB HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    11
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    3.0000 in
  • Caliper Diameter
    2.1660 in
  • Pitch Diameter
    2.6630 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    97039310170
  • UPC_NO
    097039310170
  • Weight
    0.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text