Motion
60A12
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 12 Teeth, Steel Material
MI ITEM #00160822
MFR #60A12
Your Price$34.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 12 Teeth, Steel Material
MI ITEM #00160822
MFR #60A12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$34.51/each(List $47.63)

Overview

Mfr description
60A12 3/4 SB HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    3.2500 in
  • Caliper Diameter
    2.4290 in
  • Pitch Diameter
    2.898 in
  • Maximum Bore Diameter
    2.02 in
  • Tooth Width
    0.459 in
  • Manufacturer Upc Number
    97039310187
  • UPC_NO
    097039310187
  • Weight
    0.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text