Motion
60A13
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 13 Teeth
MI ITEM #00160831
MFR #60A13
Price$35.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 13 Teeth
MI ITEM #00160831
MFR #60A13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.22/each

Specifications

Dimensions

  • Caliper Diameter
    2.6420 in
  • Outside Diameter
    3.4900 in
  • Pitch Diameter
    3.1340 in
  • Tooth Width
    0.4590 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310194
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310194

Overview

Mfr description
60A13 3/4 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text