Motion
60A14
Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 14 Teeth, Steel Material
MI ITEM #00160832
MFR #60A14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 14 Teeth, Steel Material
MI ITEM #00160832
MFR #60A14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60A14 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.7500 to 1.7500 in
  • Length Through Bore
    0.4590 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    3.7360 in
  • Pitch Diameter
    3.3705 in
  • Maximum Bore Diameter
    1.7500 in
  • Tooth Width
    0.459 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    60A14
  • Manufacturer Upc Number
    662289171842
  • UPC_NO
    662289171842
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    1.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text