Motion
60A14
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 14 Teeth
MI ITEM #00160840
MFR #60A14
Price$35.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 14 Teeth
MI ITEM #00160840
MFR #60A14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.29/each

Specifications

Dimensions

  • Caliper Diameter
    2.9020 in
  • Outside Diameter
    3.7400 in
  • Pitch Diameter
    3.3710 in
  • Tooth Width
    0.4590 in
  • Weight
    1.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310200
  • Number Of Teeth
    14
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310200

Overview

Mfr description
60A14 3/4 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text