Motion
60A15

DODGE
60A15

Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 15 Teeth, Steel Material
MI ITEM #00160843
MFR #60A15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60A15

Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 15 Teeth, Steel Material
MI ITEM #00160843
MFR #60A15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.4590 in
  • Maximum Bore Diameter
    2-3/4 in
  • Outside Diameter
    3.9780 in
  • Pitch Diameter
    3.608 in
  • Tooth Width
    0.459 in
  • Weight
    1.13 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog Number
    103109
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475052899

Overview

Mfr description
60A15 SPKT 103109

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text