Specifications
Dimensions
- Length Through Bore0.4590 in
- Maximum Bore Diameter2.3750 in
- Outside Diameter4.7030 in
- Pitch Diameter4.3190 in
- Tooth Width0.4590 in
- Weight1.63 lbs
Details
- Bore Range0.7500 to 3.4700 in
- Bore TypeRough Stock Bore
- Chain Number & Pitch60 / 3/4 in
- Country of OriginChina
- Hub StyleA
- Hub TypeA
- Manufacturer Upc Number781711567609
- MaterialSteel
- Number Of Hubs0
- Number Of Strands Across1
- Number Of Teeth18
- Product TypeStock Bore Sprockets
- UPC_NO781711567609
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)