Motion
DMD-50-1 SOCOL D1

DIAMOND CHAIN COMPANY
DMD-50-1 SOCOL D1

C-45450CL-08-1-P Attachment Connecting Link - 50 / 5/8 in Pitch, E-1 Attachment, Slip Fit, Spring Clip, Steel Material
MI ITEM #00160880
MFR #DMD-50-1 SOCOL D1
Price$10.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50-1 SOCOL D1

C-45450CL-08-1-P Attachment Connecting Link - 50 / 5/8 in Pitch, E-1 Attachment, Slip Fit, Spring Clip, Steel Material
MI ITEM #00160880
MFR #DMD-50-1 SOCOL D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.36/each

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Extended Pin Projection
    0.468 in
  • Inside Width
    3/8 in
  • Link Plate Height
    0.594 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.4 in
  • Weight
    0.04 lbs

Details

  • Attachment Link Number
    E-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647118755

Overview

Mfr description
50E1 CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought