Motion
60A19
Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 19 Teeth, Steel Material
Mi Item #00160881
MFR #60A19
Price$465.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 19 Teeth, Steel Material
Mi Item #00160881
MFR #60A19

Mfr description
60A19 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.21/each

Specifications

Dimensions

  • Pitch Diameter
    4.5570 in
  • Tooth Width
    0.4590 in
  • Weight
    1.81 lbs

Details

  • Bore Range
    0.7500 to 3.7000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    781711567616
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711567616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)