Motion
60A19
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 19 Teeth
Mi Item #00160890
MFR #60A19
Price$43.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 19 Teeth
Mi Item #00160890
MFR #60A19

Mfr description
60A19 3/4 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.55/each

Specifications

Dimensions

  • Caliper Diameter
    4.0720 in
  • Outside Diameter
    4.9500 in
  • Pitch Diameter
    4.5570 in
  • Tooth Width
    0.4590 in
  • Weight
    2.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310255
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)