Overview
Mfr description
60A20 SPKT 103114
Specifications
- Chain Number & Pitch60 / 3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth20
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs0
- Bore Range0.7500 to 3.9500 in
- Hub TypeA
- Pitch Diameter4.7746 in
- Tooth Width0.4590 in
- Manufacturer Upc Number782475052943
- UPC_NO782475052943
- Weight2.08 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data