Motion
60A20
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 20 Teeth, Steel Material
Mi Item #00160900
MFR #60A20
Price$63.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 20 Teeth, Steel Material
Mi Item #00160900
MFR #60A20

Mfr description
60A20 3/4 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.00/each

Specifications

Dimensions

  • Caliper Diameter
    4.3250 in
  • Maximum Bore Diameter
    3.95 in
  • Outside Diameter
    5.1900 in
  • Pitch Diameter
    4.794 in
  • Tooth Width
    0.459 in
  • Weight
    2.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310262
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)