Motion
60A21
A-Plate Sprocket - 60 / 3/4 in, A Hub, 21 Teeth, Steel Material
MI ITEM #00160901
MFR #60A21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 60 / 3/4 in, A Hub, 21 Teeth, Steel Material
MI ITEM #00160901
MFR #60A21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60A21 SPKT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.7500 to 4.1900 in
  • Length Through Bore
    0.4590 in
  • Hub Type
    A
  • Outside Diameter
    5.4260 in
  • Pitch Diameter
    5.0320 in
  • Maximum Bore Diameter
    2.6250 in
  • Chain Number
    60
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    781711163207
  • UPC_NO
    781711163207
  • Weight
    2.50 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text