Motion
60A21

DODGE
60A21

Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 21 Teeth, Steel Material
Mi Item #00160904
MFR #60A21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60A21

Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 21 Teeth, Steel Material
Mi Item #00160904
MFR #60A21

Mfr description
60A21 SPKT 103115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    5.0134 in
  • Tooth Width
    0.4590 in
  • Weight
    2.21 lbs

Details

  • Bore Range
    0.7500 to 4.1900 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    782475052950
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475052950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)