Motion
60A22
A-Plate Sprocket - 60 / 3/4 in, A Hub, 22 Teeth, Steel Material
MI ITEM #00160911
MFR #60A22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 60 / 3/4 in, A Hub, 22 Teeth, Steel Material
MI ITEM #00160911
MFR #60A22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60A22 SPKT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.7500 to 4.4400 in
  • Length Through Bore
    0.4590 in
  • Hub Type
    A
  • Outside Diameter
    5.6660 in
  • Pitch Diameter
    5.2700 in
  • Maximum Bore Diameter
    2.6250 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    781711163221
  • UPC_NO
    781711163221
  • Weight
    2.80 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text