Motion
60A24
A-Plate Sprocket - 60 / 3/4 in, A Hub, 24 Teeth, Steel Material
MI ITEM #00160931
MFR #60A24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 60 / 3/4 in, A Hub, 24 Teeth, Steel Material
MI ITEM #00160931
MFR #60A24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.4590 in
  • Maximum Bore Diameter
    2.6250 in
  • Outside Diameter
    6.1470 in
  • Pitch Diameter
    5.7460 in
  • Tooth Width
    0.4590 in
  • Weight
    3.30 lbs

Details

  • Bore Range
    0.7188 to 4.9100 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    China
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    781711163269
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711163269

Overview

Mfr description
60A24 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text