Overview
Mfr description
60A24 SPKT 103118
Specifications
- Chain Number & Pitch60 / 3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth24
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs0
- Bore Range0.7188 to 4.9100 in
- Hub TypeA
- Pitch Diameter5.7296 in
- Tooth Width0.4590 in
- Manufacturer Upc Number782475052981
- UPC_NO782475052981
- Weight2.90 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data