Motion
60A25
A-Plate Sprocket - 60 / 3/4 in, A Hub, 25 Teeth, Steel Material
Mi Item #00160941
MFR #60A25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 60 / 3/4 in, A Hub, 25 Teeth, Steel Material
Mi Item #00160941
MFR #60A25

Mfr description
60A25 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.4590 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    6.3870 in
  • Pitch Diameter
    5.9840 in
  • Tooth Width
    0.4590 in
  • Weight
    3.60 lbs

Details

  • Bore Range
    0.7188 to 5.1600 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    China
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    781711163283
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711163283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)