Motion
60A25
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 25 Teeth
MI ITEM #00160950
MFR #60A25
Price$54.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 25 Teeth
MI ITEM #00160950
MFR #60A25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.14/each

Specifications

Dimensions

  • Caliper Diameter
    5.5030 in
  • Outside Diameter
    6.3900 in
  • Pitch Diameter
    5.9840 in
  • Tooth Width
    0.4590 in
  • Weight
    3.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310316
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310316

Overview

Mfr description
60A25 23/32 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text