Motion
60A26 PLATE SPKT

DODGE
60A26 PLATE SPKT

Stock Bore Sprocket - 60 / 3/4 in, B Hub, 26 Teeth, Steel Material
Mi Item #00160953
MFR #60A26 PLATE SPKT
Price$68.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60A26 PLATE SPKT

Stock Bore Sprocket - 60 / 3/4 in, B Hub, 26 Teeth, Steel Material
Mi Item #00160953
MFR #60A26 PLATE SPKT

Mfr description
60A26 SPKT 103120
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.57/each

Specifications

Dimensions

  • Length Through Bore
    0.4590 in
  • Maximum Bore Diameter
    5.39 in
  • Outside Diameter
    6.6270 in
  • Pitch Diameter
    6.222 in
  • Tooth Width
    0.459 in
  • Weight
    3.47 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    US
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog Number
    103120
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475053001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)