Motion
60A27
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 27 Teeth, Steel Material
Mi Item #00160968
MFR #60A27
Price$65.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 27 Teeth, Steel Material
Mi Item #00160968
MFR #60A27

Mfr description
60A27 23/32 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.31/each

Specifications

Dimensions

  • Caliper Diameter
    5.9800 in
  • Maximum Bore Diameter
    5.63 in
  • Outside Diameter
    6.8700 in
  • Pitch Diameter
    6.461 in
  • Tooth Width
    0.459 in
  • Weight
    3.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310330
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    27
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)