Motion
60A28
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 28 Teeth
MI ITEM #00160980
MFR #60A28
Price$47.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 28 Teeth
MI ITEM #00160980
MFR #60A28

Mfr description
60A28 23/32 SB HT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.46/each

Specifications

Dimensions

  • Caliper Diameter
    6.2290 in
  • Outside Diameter
    7.1100 in
  • Pitch Diameter
    6.6980 in
  • Tooth Width
    0.4590 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310347
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310347

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)