Motion
60A29
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 29 Teeth
MI ITEM #00160986
MFR #60A29
List Price$82.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 29 Teeth
MI ITEM #00160986
MFR #60A29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.30/each for your price

Overview

Mfr description
60A29 23/32 SB HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    29
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    7.3500 in
  • Caliper Diameter
    6.4580 in
  • Pitch Diameter
    6.9370 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    97039310354
  • UPC_NO
    097039310354
  • Weight
    4.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text