Motion
60A30
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 30 Teeth, Steel Material
MI ITEM #00160996
MFR #60A30
Price$62.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 30 Teeth, Steel Material
MI ITEM #00160996
MFR #60A30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.86/each

Specifications

Dimensions

  • Caliper Diameter
    6.7060 in
  • Maximum Bore Diameter
    6.34 in
  • Outside Diameter
    7.5900 in
  • Pitch Diameter
    7.175 in
  • Tooth Width
    0.459 in
  • Weight
    4.70 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310361
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310361

Overview

Mfr description
60A30 23/32 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text