Motion
60A31
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 31 Teeth
MI ITEM #00161002
MFR #60A31
Your Price$63.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 31 Teeth
MI ITEM #00161002
MFR #60A31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.80/each(List $88.05)

Overview

Mfr description
60A31 23/32 SB HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    31
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    7.8300 in
  • Caliper Diameter
    6.9350 in
  • Pitch Diameter
    7.4130 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    97039310378
  • UPC_NO
    097039310378
  • Weight
    5.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text