Motion
60A32

DODGE
60A32

Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 32 Teeth, Steel Material
Mi Item #00161006
MFR #60A32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60A32

Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 32 Teeth, Steel Material
Mi Item #00161006
MFR #60A32

Mfr description
60A32 SPKT 103124
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    7.6394 in
  • Tooth Width
    0.4590 in
  • Weight
    5.50 lbs

Details

  • Bore Range
    0.7188 to 6.8300 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    782475053049
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475053049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)