Motion
60A32
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 32 Teeth, Steel Material
MI ITEM #00161012
MFR #60A32
Price$67.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 32 Teeth, Steel Material
MI ITEM #00161012
MFR #60A32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.21/each

Specifications

Dimensions

  • Caliper Diameter
    7.1830 in
  • Maximum Bore Diameter
    6.83 in
  • Outside Diameter
    8.0700 in
  • Pitch Diameter
    7.652 in
  • Tooth Width
    0.459 in
  • Weight
    5.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310385
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310385

Overview

Mfr description
60A32 23/32 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text