Motion
60A33
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 33 Teeth
Mi Item #00161019
MFR #60A33
Price$80.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 33 Teeth
Mi Item #00161019
MFR #60A33

Mfr description
60A33 15/16 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.79/each

Specifications

Dimensions

  • Caliper Diameter
    7.4120 in
  • Outside Diameter
    8.3000 in
  • Pitch Diameter
    7.8900 in
  • Tooth Width
    0.4590 in
  • Weight
    5.70 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039310392
  • Number Of Teeth
    33
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)