Motion
60A34
A-Plate Sprocket - 60 / 3/4 in, A Hub, 34 Teeth, Steel Material
Mi Item #00161026
MFR #60A34
Price$100.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 60 / 3/4 in, A Hub, 34 Teeth, Steel Material
Mi Item #00161026
MFR #60A34

Mfr description
60A34 15/16 SB HT SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.84/each

Specifications

Dimensions

  • Caliper Diameter
    7.6600 in
  • Outside Diameter
    8.5400 in
  • Pitch Diameter
    8.1290 in
  • Tooth Width
    0.4590 in
  • Weight
    6.00 lbs

Details

  • Bore Range
    0.9375 to 7.3100 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039310408
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    34
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)