Motion
60A35

DODGE
60A35

Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 35 Teeth, Steel Material
MI ITEM #00161029
MFR #60A35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60A35

Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 35 Teeth, Steel Material
MI ITEM #00161029
MFR #60A35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60A35 SPKT 103125

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    35
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.9375 to 7.5500 in
  • Hub Type
    A
  • Pitch Diameter
    8.3556 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    782475053056
  • UPC_NO
    782475053056
  • Weight
    6.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text